Casio Calculator Desk MH-16

Sebelum PPN:
Rp279.900
Spesifikasi
TypeMini Desk Type
Digit16
Dimensions (D x W x H) (mm)136.5x127x27.6
Weight (g)125
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Mini Desk Type
- 16 digits
- Regular percent: Regular percentage calculations.
- Solar & Battery: Solar powered when light is sufficient, battery powered when light is insufficient.
- Key rollover: Key operations are stored in a buffer, so nothing is lost even during high-speed input.

Ulasan Produk

Tidak ada ulasan