Casio Calculator Desk DS-1JT

Sebelum PPN:
Rp1.099.900
Spesifikasi
TypeDesktop Type
Digit10
Dimensions (D x W x H) (mm)207x146.5x51.
Weight (g)305

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Desktop Type_x000D_
- 10 digits_x000D_
- 300 steps check: Displays up to 300 previous calculation steps._x000D_
- Recheck function: The recheck function allows confirmation of errors by sound when checking calculations. If the user presses an incorrect key when performing a second calculation to check calculation results, a buzzer sounds to alert the user of the error._x000D_
- Tax calculation: Automatic calculation of price plus tax, price less tax, discount, selling price, tax amount, discount amount, and margin amount._x000D_
- Solar & Battery: Solar powered when light is sufficient, battery powered when light is insufficient.

Ulasan Produk

Tidak ada ulasan