Casio Calculator Desk AX-12B (Kalkulator Meja)

Sebelum PPN:
Rp229.900
Spesifikasi
TypeCompact Desk Type
Digit12
Dimensions (D x W x H) (mm)175.5x110.5x25
Weight (g)150
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Compact Desk Type
- 12 digits
- Regular percent: Regular percentage calculations.
- Solar & Battery: Solar powered when light is sufficient, battery powered when light is insufficient.
- Rounding selector: F: Floating decimals. CUT: Values are cut off. UP: Values are rounded up. 5/4: Values are rounded off.
- Decimal selector: 4,3,2,1,0 : Specifies the number of decimal places as 4,3,2,1,0. ADD2: 2 decimal places are assumed for entries and results of all addition and subtraction operations.

Ulasan Produk

Tidak ada ulasan