United Oil Engine ECO Max 10 SAE (Oli Mesin)

Kondisi Barang:
Bersertifikat SNI
Sebelum PPN:
Rp179.900
Spesifikasi
SAE Viscosity Grade10W-30
Viscosity Index135
TBN (gKOH/g)9.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UNITED ECO-MAX

United Eco-Max are Advanced Heavy-Duty CK-4 & FA-4 Diesel Engine Oils that are specially designed to meet new Proposed Category 11 (PC-11) specifications for heavy-duty-vehicle. A new category be split into two separate and distinct subcategories: one that preserves historical heavy-duty oil criteria and one that provides additional fuel efficiency and economy benefits for modern diesel engine technology while maintaining durability. United Eco-Max improve engine performance that are being addressed include oxidation stability, shear stability and aeration. United Eco-Max not only meets API credentials, but also is also designed to meet the latest original equipment manufacturers (OEMs) performance specifications in appropriate grades and base stocks - including Caterpillar, Cummins, Detroit Diesel, Mack, Renault, Volvo, Mercedes-Benz, MAN, and Ford. United Eco-Max also meets the self-certifying requirements of ACEA E9.

Applications / Benefits:
-Better protect engines, minimizes oil consumption.
-Satisfying most diesel engine OEM oil demands.
-Hydro-treated base, inherent thermal-stability and anti-oxidation property
-Particular suitable for the modern diesel engine
-Provide better fuel economy, and reduce GHG emissions

Specifications, Approvals & Recommendations:
-API CK-4/SN in SAE 15W40
-API CK-4 & FA-4 in SAE 10W30
-API CJ-4, CI-4+, CI-4, CH-4
-ACEA E9-12, E7-12
-Caterpillar ECF-3
-Cummins 20081, 20086, 20087
-Daimler MB 228.31
-Deutz DQC III-10 LA
-DDC 93K222, DDC 93K223, DDC 93K218
-Ford WSS-W2C171-E, WSS-W2C171-F
-Mack EOS-4.5, EO-O Premium Plus
-MAN M3575, M3275
-MTU CATEGORY 2.1
-Renault RLD-4, RLD-3
-Volvo VDS-4.5, VDS-4

Ulasan Produk

Tidak ada ulasan