Spesifikasi
| Body Material | Metal |
|---|---|
| Color | Stainless Steel |
| Motor Power (W) | 800 |
| Size (HxWxD) (cm) | 36.5x20.0x23.0 |
| Bowl material | Plastic |
| Speed | 2 Speed + Pulse |
| Bowl size (L) | 2.1 |
| Capacity Blender (L) | 1.2 |
| Liquidiser Material & Mill | Glass |
| Working Bowl Dry Capacity (kg) | 1.2 |
| Working Bowl Liquid Capacity (L) | 1.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Multipro Compact FDM307SS
-Save time and effort
Featuring a handy 2.1 litre processing bowl, 1.2 litre blender and high quality attachments, the Multipro Compact makes chopping, grating, kneading, whisking and grinding quick and simple. Its compact size makes it ideal for smaller quantities.
-Everyday provision
Multipro Compact is a great all-rounder that offers performance, versatility and style. The 800W motor and variable speed dial with pulse will give you total control, ensuring you achieve your desired results every time. To make things even easier for you, both the bowl and blender are run from the same base, saving space on the worktop.
-A world of possibilities
This food processor comes with a wide variety of attachments to help you create an array of dishes. You can use the dough tool for kneading bread and pastry mixes, the whisk tool for egg whites and light creams, and the knife blade for chopping and pureeing. The citrus press allows you to make fresh juice, and the centrifugal juicer can tackle harder fruits and vegetables like apples and carrots. The multi mill is perfect for grinding nuts and herbs, while the discs are ideal for grating cheese and slicing potato.
-Save time and effort
Featuring a handy 2.1 litre processing bowl, 1.2 litre blender and high quality attachments, the Multipro Compact makes chopping, grating, kneading, whisking and grinding quick and simple. Its compact size makes it ideal for smaller quantities.
-Everyday provision
Multipro Compact is a great all-rounder that offers performance, versatility and style. The 800W motor and variable speed dial with pulse will give you total control, ensuring you achieve your desired results every time. To make things even easier for you, both the bowl and blender are run from the same base, saving space on the worktop.
-A world of possibilities
This food processor comes with a wide variety of attachments to help you create an array of dishes. You can use the dough tool for kneading bread and pastry mixes, the whisk tool for egg whites and light creams, and the knife blade for chopping and pureeing. The citrus press allows you to make fresh juice, and the centrifugal juicer can tackle harder fruits and vegetables like apples and carrots. The multi mill is perfect for grinding nuts and herbs, while the discs are ideal for grating cheese and slicing potato.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
