monotaro Lever Type Coupler Male Coupler (Kamlok)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp169.900
Spesifikasi
FluidWater, oil, air
Dimensions a (mm)49
Dimensions b (mm)77
Rated Pressure (MPa)0.78
MaterialAluminium
Dimensions e (mm)52.5
Nominal Diameter (inch)2
Nominal Diameter (mm)50
Operating Temperature Range (°C)0 to 120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please stop using other than use.
- Please close the lever at the same time with equal force on the right and left. When it is done one by one it may be hard and not be closed.
- Please use gloves when working.
- Please attach using the seal tape to the thread part. There is a case that it can not be removed by touching with the same metal.
Feature
Easy attachment and detachment can shorten working time. Usable For various piping work.

Ulasan Produk

Tidak ada ulasan