Kitz Gauge Valve for Pressure Gauge (Needle Valve)

Sebelum PPN:
Rp629.900 - Rp639.900
Spesifikasi
Class20K
Dimension L (mm)46
Working Fluid Temperature (°C)0 to 80
Connection MethodTaper screw x parallel screws
Fluid UsedWater, oil, air
Handle ShapeChiefs form
MaterialBronze (CAC406C)
Maximum Working Pressure (MPa)2.75 (0°C - +80°C water, oil, air)
Shapestraight
TypeGauge valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Adopt a needle type valve structure to minimize needle shake of the gauge. It protects the gauge even at places where vibrations and pulsations are intense, has excellent durability and earthquake resistance. Bronze material excellent in durabi

Ulasan Produk

Tidak ada ulasan