Kitz Stainless Steel Needle Valve (260 K)

Sebelum PPN:
Rp2.299.900 - Rp10.999.900
Spesifikasi
Material (Handle)ZDC
Material (stem)SUS630
Material (Packing)PTFE
Class260K
Body MaterialSUS316
Connection MethodThe screw-shaped
Fluid UsedWater, oil, gas, chemicals
Handle Shapecircular
MaterialSUS316 (ferrule)
Material (Gasket)Non-asbestos sheet
Maximum Working Pressure (MPa)19.81 (150°C or less of water, oil, gases, chemicals), 21.77 (100°C or less of water, oil, gases, chemicals), 25.50 (-20°C-room temperature water, oil, gas, chemical chemicals)
Shapestraight
Valve TypeNeedle valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan