Kitz Stainless Steel Needle Valve (30K)

Sebelum PPN:
Rp1.499.900 - Rp1.899.900
Spesifikasi
Material (Handle)ZDC
Material (stem)SUS630
Material (Packing)PTFE
Class30K
Body MaterialSUS316
Connection MethodThe screw-shaped
Dimensions d (mm)40
Fluid UsedWater, oil, gas, chemicals
Handle Shapecircular
MaterialSUS316 (ferrule)
Material (Gasket)Non-asbestos sheet
Maximum Working Pressure (MPa)2.65 (150°C or less of water, oil, gases, chemicals), 2.94 (100°C or less of water, oil, gases, chemicals), 3.43 (-20°C-room temperature water, oil, gas, chemical chemicals)
Shapeangle
Valve TypeNeedle valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan