Kitz Core Coat 5K Gate Valve Made by Keepaloy

Sebelum PPN:
Rp509.900 - Rp3.199.900
Spesifikasi
Class5K
Fluid Usedwater
Connection MethodThe screw-shaped
Handle Shapecircular
Material[Valve box, the lid] CAC911, [stem] C6803, [valve] CAC911
Maximum Working Pressure (MPa)0.7 (+85°C below the static water flow), 0.5 (+85°C below pulsating water)
Shapestraight
Valve TypeGate valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Valves that can be safely used in the hot water supply line, which adopted the kitchen lead-free copper alloy KEEPALLOY in the main body and the dehydrochlorinated material (hot water supply/modified PPE) for the pipe end core and cleared the l

Ulasan Produk

Tidak ada ulasan