Kitz 10K Stainless Steel Made Swing Chuck (Flange Type) (10UOAT Series)

Sebelum PPN:
Rp9.599.900 - Rp49.999.900
Spesifikasi
Material (plug)SUS304
Material (hinge pin)SUS304
Material (disk)SCS13A
Body MaterialSCS13A
Class10K
Cover MaterialSCS13A
Dimension F (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products of 100A or more, it will be sold only for companies, and it is a product that can not be delivered to individuals homes. Delivery address can be delivered only to corporate name. Please note.

Ulasan Produk

Tidak ada ulasan