Kitz 10K Stainless Steel Swing Chuck UOM Series

Sebelum PPN:
Rp2.699.900 - Rp10.999.900
Spesifikasi
Material (hinge pin)SUS316
Material (disk)SCS14A
Class10K
Body MaterialSCS14A
Connection MethodThe screw-shaped
Cover MaterialSCS14A/SUS316
Fluid UsedWater, oil, air, steam, gas
Handle ShapeWithout handle
Material (Gasket)Non-asbestos sheet-door
Maximum Working Pressure (MPa)1.4 (+120°C below the static water flow), 1.1 (+150°C below the steam, air, non-flammable gas, oil), 1.0 (+180°C below the steam, air, non-flammable gas, oil)
Shapestraight
Valve TypeChuck valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan