Kitz 1000 Type Stainless Steel Ball Valve (Full Bore) UTFM Series (Katup)

Sebelum PPN:
Rp3.399.900 - Rp5.699.900
Spesifikasi
Material (Handle)SUS430
Material (Packing)PTFE
Screw standardJIS B0203
Dimensions d (mm)150
Ball MaterialSUS316/SCS14A
Bore DiameterFull bore
Class1000 type
Connection MethodThe screw-shaped
Fluid UsedWater, oil, gas
Handle ShapeLever type
Material (ball seat)Haipataito PTFE
Material (stem)SUS316 (Cr plating)
Shapestraight
StandardFace-to-face dimension standard KITZ standard
Valve TypeBall valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ball shape. The spherical surface of the valve seat and the spherical valve body slide with simple operation, and opening and closing is possible up to 90°. Precision casting (lost wax).

Ulasan Produk

Tidak ada ulasan