Kitz 20K Stainless Steel Y Type Strainer (UYM Series)

Sebelum PPN:
Rp2.699.900 - Rp10.999.900
Spesifikasi
Material (plug)SUS316
Class20K
Body MaterialSCS14A
Connection MethodThe screw-shaped
Cover MaterialSCS14A/SUS316
Fluid UsedWater, oil, air, steam, gas
Handle ShapeWithout handle
Material (Gasket)Filling material input PTFE
Material (screen)316 40 mesh stainless steel wire net reinforced with stainless steel plate
Maximum Working Pressure (MPa)1.96 (+180°C below pulsating water, steam, gas, air, oil)
ShapeY-shaped
Typestrainer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan