INOAC Foam Polyethylene (Flexible Sheet)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Allowable Weight (daN)120
Allowable Weight (kgf)122
Wheel Diameter D (mm)100
Wheel Width (mm)72
Mounting Height H (mm)125
Shaft Length L (mm)25
Main Body MaterialsNylon
Metal Fitting MaterialsCarbon Steel for Cold Forging (SWCH)
Metal Fitting Surface TreatmentTrivalent Chrome Plated Finishing
Screw TM16
Thread Pitch (mm)2
Wheel MaterialsUrethane elastomer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A raw material for preventing static electricity.
-Excellent weather resistance and water-blocking properties.
-As a conductive cushioning material, IC protection cushioning material, radio wave shielding material, and workbench.

Ulasan Produk

Tidak ada ulasan