SANKO Folding Container (Kontainer Lipat)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Capacity76.4L
ColorBlue-White
Outer Dimension WxDxH (mm)649x439x327
Effective Inner Dimension WxDxH (mm)599x404x306
Folding Height (mm)77
Applicable Card Holder (sold separately)Both Short Side 21 Type
MaterialPolypropylene (PP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Oricon that can be used as storage shelf.
-There is a large opening on the long side, which can be used as a shelf when stacked.
-When not in use, it can be made compact and stored by folding.

Ulasan Produk

Tidak ada ulasan