Sanwa Emergency Insulating Aluminum Sheet

Sebelum PPN:
Rp60.900
Spesifikasi
Sheet Size (mm)1250x2250
Thickness (mm)0.03
MaterialPET polyester Film
Purpose of UseTo prevent cold at evacuation.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A 2-way type rescue sheet that can be used separately for heat retention and heat shielding.
-When cold, place the gold surface on the outer side for heat retention, and when hot, place the silver surface on the outer side for heat shielding.
-To prevent cold at evacuation.

Ulasan Produk

Tidak ada ulasan