YOSHINO Cable Protector Cloth (Pelindung Kabel)

Sebelum PPN:
Rp24.999.900
Spesifikasi
Thickness (mm)Approx 0.7
MaterialSpecial silica fiber woven fabric with aqueous flame-resistant coating on one side
W x L (m)1x20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Suitable for outdoor use, for example, measures for fire prevention and fire spread prevention of railway cables.
-Since it is processed with aqueous flame-resistant coating, fire is hard to spread even when this cloth contacts with flame, and it is easy to handle because the texture is soft.
-Incombustible material made by applying aqueous flame-resistant coating to one side of high density woven fabric of special silica fabric.
-Asbestos and refractory ceramic fiber are not contained.
-For fire prevention and protection of railway cables.
-As a fire spread prevention material for cable lines.
-Fire prevention of wiring and cables at nuclear power plants, electric power/communication facilities, factories, plants, etc.
-As a material for sewing for every fire-resisting and fire prevention.

Ulasan Produk

Tidak ada ulasan