Moldex Camo Plugs Plug Stations

Sebelum PPN:
Rp7.399.900
Spesifikasi
ColorBlue
LxW (mm)690x430
SizeLarge
Raw materialPVA Sponge
AccessoriesWall mounting bracket
Core MaterialPolyester

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-High performance earplug in camouflage color used in US military.
-Anyone can easily use disposable earplugs.
-Dispensers are all closed type and very clean and hygienic.
-Designed to dispense earplugs onto your palm directly expecting to reduce plastic bag littering.
-Easy to take out and use only by turning the nozzle located on the underside.
-Wall mounting bracket.
-JIS T8161EP-1(class 1)compliant

Ulasan Produk

Tidak ada ulasan