ASADA Clear Scope (Kamera Inspeksi Pipa)

Sebelum PPN:
Rp69.999.900
Spesifikasi
Applicable Pipe Diameter (mm)30 to 75
Cable Diameter (mm)5.5
Cable Length (m)20
Camera Head Diameter (mm)28
Content SetCamera cable ; Drum ; AC adapter ; Mini USB cable ; AV cable ; SD card ; Storage case ; Coil cable
Curved Tube Passage (mm)40 to 100
Data Storage FormatStill images/JPEG, video/ASF
Data Storage MediumSD card (supports up to 32GB)
Depth (mm)350
External OutputUSB/AV
Focal Length (cm)5 to 60
Height (mm)380
MaterialSteel ; Resin
MonitorTFT color LCD
Monitor Size (inch)5
Power SourceLithium polymer battery 100V
Width (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Can use it even if it is held on the base or it is on hand.
-Recording and playback of movies and still images is possible with one touch operation.
-For checking of clogging/inspection of inside of piping such as drainpipe/plumbing piping/factory piping/rain gauge.
-Digital Fiberscope Main Body, Camera Cable, AC Adapter, Mini-USB Cable, AV Cable, SD Card (4 GB), Storage Case
Warning
-Depending on the personal computer/the OS environment, the data may not be imported.

Ulasan Produk

Tidak ada ulasan