Sankyo Diamond Drill Bit (Mata Bor Inti Diamond)

Sebelum PPN:
Rp749.900 - Rp949.900
Spesifikasi
Shank Diameter (mm)6.35
Base Metal MaterialsTool Steel
Blade Edge MaterialsDiamond Abrasive Grains, etc.
Compatible ModelImpact screwdriver, electric drill, vibrating drill (rotation mode)
Purpose of UseWork material: Concrete, mortar, block, extruded cement panel, brick, tile, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Cleaner drill and less chipping compared to carbide drill.
-Simple drill bit for easy and quiet drilling using an impact screwdriver, etc.
-Dry type that does not require water treatment, so does not dirty the work site.
-Work material: Concrete, mortar, block, extruded cement panel, brick, tile, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait