Hagitec End Cap (Penutup Terminal Kabel)

Sebelum PPN:
Rp52.900
Spesifikasi
Outer Diameter (mm)9
Length (mm)10
Opening (φ mm)5
Screw SizeM2x2L: (-)
Applicable TubeKS-5N
MaterialBrass (LCD material)
Surface TreatmentElectroless Nickel Plate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Cap for casing tube terminal processing.
-Screw the connector into the tube with the screw type and secure with screw lock type.
-Prevent damage to optical fibers and cables at the cut end of the tube.
-Sensor Protection Tube as a terminal connector, is used for extracting parts of measuring instruments, sensor equipment, robots, amusement machines, etc.

Ulasan Produk

Tidak ada ulasan