HAZET Air Impact Wrench

Sebelum PPN:
Rp12.999.900
Spesifikasi
Capacity Bolt Diameter (mm)16
Socket Input Drive (mm)12.7
Hose Mounting PortRC1/4
Air Consumption (m³/minute)0.127
ExhaustDownward
Maximum Tightening Torque (N m)678
No Load Speed (rpm)10000
Total Length (mm)113

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-As this is small and lightweight, you can work in a narrow place comfortably.
-Sufficient power is realized with jumbo hammer.
-Flow volume can be adjusted in three steps.
-The forward rotation/reverse rotation switching lever can be changed to the left and right so that this impact wrench has the design that is suitable for left‐handers.
-Lower exhaust which does not concern exhaust is adopted.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait