Top Kogyo Electric Screwdriver Taper Drill

Sebelum PPN:
Rp449.900 - Rp469.900
Spesifikasi
Groove Length (mm)20
Total Length (mm)96
Shank Diameter (mm)6.35
Compatible ModelElectric Drill
MaterialHigh Speed Steel (HSS)
Purpose of UseWork material: Wood, bamboo, aluminum sash, acrylic board.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Can be attached to the electric drill by one-touch with the hex shaft shank.
-Processed with X-type thinning so the blade edge does not run out.
-Suitable for drilling pilot hole into wood, bamboo, aluminum sash, acrylic board.
-A set containing one touch bit joint(EBJ), on which drills can be attached/removed in a single operation while the plus bit is still attached, and tapered pilot hole drill mini type(ETK-S).
-Work material: Wood, bamboo, aluminum sash, acrylic board.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait