TOKISEI Creative Acrylic Stand Pole Type

Sebelum PPN:
Rp7.299.900
Spesifikasi
Width (mm)50
Length (mm)1000
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-It is stylish with combination of beautiful acrylic plate set and stainless steel pipe edge process.
-Just by adjusting the screw with a hexagonal wrench, can easily adjust the angle and height.
-By just removing the 4 decorative screws, poster replacement is made easy.
-Hexagonal Wrench .
-Assembly Type

Ulasan Produk

Tidak ada ulasan