INOAC Foam Polyethylene Sheet for Crafting & Drawers

Sebelum PPN:
Rp359.900 - Rp849.900
Spesifikasi
Width (mm)1000
Length (mm)1000
Working Temperature Range (°C)-20 to 70
Density (kg/m³)65
MaterialPolyethylene Foam (PE light ( (R)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Excellent in formability, and optimum for organizing sheet.
-Superior in weather resistance, heat insulation, chemical resistance, heat retention and cold insulation.
-Does not absorb water.
-It is easy to process.
-Box cushioning material, cushioning material, organizing sheet, work.

Ulasan Produk

Tidak ada ulasan