NiGK Digital Thermo Tape

Sebelum PPN:
Rp3.299.900
Spesifikasi
Temperature Range (°C)6 to 34
Temperature Pitch (°C)2
Size (mm)10x92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Capsulized liquid crystal has undergone special printing on polyester film.
-The color of the numerical part changes in the order of black → red brown → green → blue → dark navy with temperature increase.(Original color is restored with temperature decrease in the reverse order.)-Current temperature is indicated with the number in green color.
-Exclusively for indoors

Ulasan Produk

Tidak ada ulasan