KOMY FF Mirror for Corridor

Sebelum PPN:
Rp3.699.900
Spesifikasi
WxH (mm)328x279
Image Size (curve surface R) (mm)180
Mounting MethodDouble-sided tape
Mirror MaterialsSpecial Pplastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Just by attaching on the hight of eyes, it prevents near-miss events.
-Just by seeing the mirror on the front, the blind spot can be naturally seen and it is useful to prevent collisions on aisles.
-It prevents collision on the T-junction or stair landings.
Warning
-Can not be used in places where oil mist occurs.

Ulasan Produk

Tidak ada ulasan