Tsukushi Arm Band

Sebelum PPN:
Rp31.900
Spesifikasi
Discharge Rate at 7Mpa (L/minute)6.5
Shaft Input at 7 MPa (kW)1.5
Highest Speed (rpm)2200
Maximum Working Rotation Speed (rpm)600
Outer Dimension (mm)116x123x118

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Unlike conventional velcro tape type arm bands, the adjustment range of the rubber band is large and it can be easily adjusted and attached/detached regardless of the body shape and the type of clothing.
-Since slip-retardant material is employed for the lining and the arm band perfectly fits the arm just by tightening, there is almost no worry about being caught by a protruding object.
-By minimizing the display part, it does not cover the entire arm and reduces stiffness and stuffiness when wearing it.
-Safety pin for e Arm Band.
-Use this product if you are concerned about slipping.
Warning
-e Arm Band has a hard-to-slip structure. However, if you are concerned about slipping, please use a separately sold band clip.

Ulasan Produk

Tidak ada ulasan