KAWAMOTO Coolant Pump (Pompa Pendingin)

Sebelum PPN:
Rp87.999.900
Spesifikasi
Back ScaleRod scale
MaterialAluminium
Purpose of UsePlaces where coolant liquid containing chips is used.
Reduction Length to Total Length (mm)1836 to 5000
Table Scale5/10mm Increments, Yellowish White Display every 1m
Type3stage
Width (mm)46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Employing FCD500 for the pump part material and a unique sand step structure for the casing, a tough pump structure has been realized.
-The unique mechanical seal-less structure has improved the sealability.
-Can correspond to various specifications(CE, RoHS, child fingers, treatment for tropical zone passing).
-Places where coolant liquid containing chips is used.
-Seal-less shaft seal

Ulasan Produk

Tidak ada ulasan

Halaman Terkait