TAKIRON Floor Seat

Sebelum PPN:
Rp27.999.900
Spesifikasi
Thickness (mm)2.9
Sheet MaterialsPolyvinyl chloride resin
Purpose of UseFor poolside and locker room.
W x L (mm x m)1820x10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Inlaid structure that have excellent wear resistance, weather resistance and water resistance is being used. It is strong against sunlight and water and can be used safely by poolside and other outdoor areas.
-Resin that is difficult to slip and has appropriate cushioning property is used as a material, enabling safe and comfortable feeling when walking.
-For poolside and locker room.
-The Japan Auto-Body Industries Association Inc.(JABIA)registration No. V-0692(flame retardant/anti-slip)

Ulasan Produk

Tidak ada ulasan