Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)

Sebelum PPN:
Rp249.900
Spesifikasi
Target GasMethanol
National Certification Acceptance NumberNo.TN155
Test GasCyclohexane Methanol
Test Concentration0.03 0.03%
Max Allowable Transmission Density5 200ppm
Breakthrough Time55 60minutes
Purpose of UseFor work that generates low concentration of toxic gas. Environmental concentration of harmful substances is 0.1% (1000 ppm) or less. (however, it is 10 times or less than the explosion limit)
Replacement CanisterCA-700 series (separately sold)
Standard Value50 60minutes or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Easy to wear because of one-touch setting structure.
-For work that generates low concentration of toxic gas.
-Environmental concentration of harmful substances is 0.1% (1000 ppm) or less. (however, it is 10 times or less than the explosion limit)
Warning
-Canister sold separately

Ulasan Produk

Tidak ada ulasan