Ideal DataT-Cutter

Sebelum PPN:
Rp1.699.900
Spesifikasi
Total Length (mm)140
Cutting Performance (mm)Fine Stranded Wire to 12.7 Outer Diameter
Purpose of UseFor cutting coaxial wires and cables, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Can cut sharply without crushing wires and cables such as coaxial cables.
-Blade shape with less scattering of cable.
-Even for female, can be easy to cut with less power.
-With a lock function which is safe and convenient when in storage.
-For cutting coaxial wires and cables, etc.
-Size : Fine Stranded Wire to 12.7mm Outer Diameter
Warning
-Cutting performance is a standard value.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait