NITTO Ultra High Molecular Weight Polyethylene Tape (Lakban Polyethylene)

Sebelum PPN:
Rp4.699.900
Spesifikasi
ColorBlack
Thickness (mm)0.16
Tensile Strength (N/mm)71.9/10
Working Temperature Range (°C)0 to 80
Viscosity (mm)5.3N/10
Adhesive MaterialsAcrylics
Base MaterialUltra High molecular Weight Polyethylene
Purpose of UseFilling of various products and sliding surfaces of label pasting machines. Sliding surfaces of vending machines and wrapping of guide rails. Washer lining.
W x L (mm x m)350x10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The shock resistance is very high, which is especially good among plastics. Excellent in chemical resistance, wear resistance, and self-lubrication feature. Filling of various products and sliding surfaces of label.

Ulasan Produk

Tidak ada ulasan