Spesifikasi
| Color | Black | 
|---|---|
| Foot Width Size | EEE | 
| Upper Materials | Cowhide Chrome Leather (embossed) | 
| Pressure Resistant Load | 10±0.1kN | 
| Shoe Sole Materials | Polyurethane Foam 2 Layer | 
| Toe Box Materials | Resin | 
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah | 
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-Employs full grain cowhide for an excellent air permeability.
-Thanks to SX Triple Layer Sole which maximizes the contact area by independent suspension method, it demonstrates an excellent grip on all uneven floor surfaces.
-We realized high funct
-Thanks to SX Triple Layer Sole which maximizes the contact area by independent suspension method, it demonstrates an excellent grip on all uneven floor surfaces.
-We realized high funct
Ulasan Produk
Tidak ada ulasan



















































































































































    %2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/MIDORI%20ANZEN%20Sepatu%20Safety%20Sneakers%20Low%20Cut/osP103032892-1.jpg)
    