TRUSCO Vibration Absorbing Tape

Kondisi Barang:
Sebelum PPN:
Rp97.900
Spesifikasi
ColorSilver
Thickness (mm)1.5
Viscosity (N/mm)37.6/10
Working Temperature (°C)0 to 40
Base MaterialAluminium Sheet
Adhesive MaterialsRubber
Purpose of UseFor sound proof damping of structures. For waterproof/airtight measures.
W x L (mm)240x480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Lightweight than the conventional damping material, and demonstrates the vibration damping effect in a wide temperature range.
-With an adhesive tape that does not require an adhesive type, it easily adheres to rough surfaces and oil surfaces.
-Easy to process and follow smoothly on curved surfaces.
-Noise reduction effect can be obtained by sticking it to the area of ​​about 30%.
-For sound proof damping of structures.
-For waterproof/airtight measures.

Ulasan Produk

Tidak ada ulasan