Sankyo Welding Cutter (Mata Diamond Grooving)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Outer DiameterxBlade ThicknessxHole Diameter (mm)85x10.0x20.0
Maximum Working Rotation Speed (rpm)14500
Attached Ring Hole Diameter (mm)15
Base Metal MaterialsTool Steel
Tip MaterialDiamond Abrasive Grains, etc.
Purpose of UseFor Repair Processing of Concrete, Mortar, Block etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Cutter for concrete/mortar crack repair and for cutting grooves.
-The sharpness is enhanced with the innovative welding process.
-Non-tiring with its low vibration, and machining sound is reduced.
-For Repair Processing of Concrete, Mortar, Block etc.
-Dry Type.

Ulasan Produk

Tidak ada ulasan