TRUSCO TOKUMARU Tip Saw Blade for Steel (Mata Gergaji Bundar)

Kondisi Barang:
Sebelum PPN:
Rp2.999.900
Spesifikasi
Cutting Performance Steel (mm)6
Outer DiameterxBlade ThicknessxHole Diameter (mm)180x1.8x20.0
Number of Blades36
Maximum Working Rotation Speed (rpm)5500
Base Metal MaterialsTool Steel
Tip MaterialCarbide
Purpose of UseCutting of angle steel, rebar, iron pipe, hanger rail, channel formed-steel, various steel type.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Special economical tipped saw for cutting carbide tip adapting soft iron.
-Long life span with smooth sharpness that will last.
-Cutting of angle steel, rebar, iron pipe, hanger rail, channel formed-steel, various steel type.

Ulasan Produk

Tidak ada ulasan