TRUSCO Tape Cutter with Clamp (Dispenser Lakban)

Kondisi Barang:
Sebelum PPN:
Rp499.900
Spesifikasi
ColorBlue
Applicable tapeOPP/Cloth/Craft Tape
Main Body MaterialsSteel
Blade MaterialsStainless Steel (SUS420)
Maximum Tape Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A clamp type able to freely set at a desired location.
-Width 50mmx1 roll or width 25mmx2 rolls are usable.
-The blade is sharp, responsible to from OPP tape to a wide range of tape.
-The cutter part is with a cover for safety.
-For 3 inches (76mm) paper tube.
Warning
-Tape is sold separately.

Ulasan Produk

Tidak ada ulasan