Nitoms Isolasi Bolak Balik Strong (Double Tape)

Sebelum PPN:
Rp529.900
Spesifikasi
ColorWhite
Thickness (mm)1.2
Viscosity (N/mm)6.25/10
Base MaterialSpecial Polyolefin Type Foam
Adhesive MaterialsAcrylics
Purpose of UseFor adhesion to plasterboards, plywood, concrete, calcium silicate plates (construction material), wood, mortar, veneer, etc. For adhesion to rough surfaces such as automobile trunk interior (trunk pad). For adhesion to coated steel plates.
W x L (mm x m)20x10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-An epock-making product coated evenly with acrylic based adhesive excellent in rough surface resistance on the both sides of the supporting body of flexible special poly-olefin based foam.
-Rich in flexibility, and exhibits good adhesiveness to rough surfaces.
-Excellent in low temperature adhesion and the adhering force is excellent also in winter.
-For adhesion to plasterboards, plywood, concrete, calcium silicate plates(construction material), wood, mortar, veneer, etc.
-For adhesion to rough surfaces such as automobile trunk interior(trunk pad).
-For adhesion to coated steel plates.

Ulasan Produk

Tidak ada ulasan