Tsukushi System Cushion

Sebelum PPN:
Rp1.399.900
Spesifikasi
ColorYellow Reflection-Black
Thickness (mm)35
MaterialFoam Polypropylene, Reflective PVC Sheet
Mounting MethodPaste Type (with adhesive on the back)
Purpose of UseFor covering various places.
W x L (mm)210x890

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-In combination of cushions, it can also cover the corner part in addition to the flat part. By connecting to upper, lower, right, or left, it can also cover the wide rage easily.
-For covering various places.

Ulasan Produk

Tidak ada ulasan