SHOWA NBR Full Coated Gloves (Sarung Tangan)

Sebelum PPN:
Rp109.900
Spesifikasi
ColorBlue
SizeL
Total Length (cm)26
Around the Palm (cm)22.5
Middle Finger Length (cm)7.8
Thickness (mm)1.4
Back MaterialPolyester
Front MaterialsNitrile Rubber (NBR)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Resistant to oil, excellent in tear strength.
-Using the anti-slip processing with particles, they demonstrate high anti-slip effect.
-Since it is a heat resistant materials, you can use hygienically repeatedly with hot water disinfect.
-With Back Cloth.
-Antibacterial Deodorizing Processing

Ulasan Produk

Tidak ada ulasan