TRUSCO Braille Panel

Kondisi Barang:
Sebelum PPN:
Rp459.900
Spesifikasi
LxW (mm)300x300
Thickness (mm)10
Mounting MethodPaste Type (with tape)
MaterialSynthetic Rubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Since it uses synthetic rubber, it is excellent in cold resistance and weather resistance.
-A non-slip surface makes it difficult to slip.
-Since there is an adhesive tape on the whole of back side, adhesive effect will increase.
-Indoor/Outdoor Dual Purpose.
Warning
-When installing more strongly, please use a sold separately primer(AR132).

Ulasan Produk

Tidak ada ulasan