Atom Anti-slip Gloves Chemisoft Touch Work (Sarung Tangan)

Sebelum PPN:
Rp57.900
Spesifikasi
ColorYellow
SizeS
Total Length (cm)21.7±1
Around the Palm (cm)17.4
Middle Finger Length (cm)7.2±0.3
Thickness (mm)0.85
Fiber Part MaterialsNylon, Copper Fiber
Gauge Knitting13
Slip Prevention MaterialsPolyurethane Resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-You can operate a touch panel or a smart phone while wearing gloves.


-Reinforcing yarn is included at the finger tip part that is significantly worn to reinforce finger tips.

Ulasan Produk

Tidak ada ulasan