Nitoms Airtight Tape (Lakban Kedap Udara / Lakban Penutup Celah)

Sebelum PPN:
Rp53.900
Spesifikasi
ColorGray
Thickness (mm)10
Viscosity (N/mm)2.35/10
Adhesive MaterialsAcrylics
Base MaterialPolyurethane Foam, Polyester Film
Purpose of UseFor preventing draft and dust from coming in.
W x L (mm x m)15x2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Prevents draft and dust and the air-conditioning effect is improved.
-For preventing draft and dust from coming in.
Warning
-The figure of adhering force is an example of actually measured values and is not a guaranteed value.

Ulasan Produk

Tidak ada ulasan