TRUSCO Wheel Conveyor (38mm Steel Wheel)

Rating:
100% of 100
(1)
Kondisi Barang:
Sebelum PPN:
Rp1.499.900
Spesifikasi
Pitch (mm)50
Conveyor Length (mm)2000
WheelPressed Steel
Load Per Wheel (kg)20
Wheel Width (mm)12
Mounting BoltWith Carriage M8x20L 2 sets
Frame MaterialsSteel
Purpose of UseFor racks, stacks such as to conveyors.
Wheel MaterialsSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-It is a general-purpose wheel conveyor and suitable for all uses. Besides installing in a rack, it is also demonstrates its effect as a stock conveyor.
-For racks, stacks such as to conveyors.

Ulasan Produk

Halaman Terkait