Konno Eagle Toe-Lift Jack c/w Turning Lever Socket

Sebelum PPN:
Rp32.999.900
Spesifikasi
Lifting Force (Claw Portion)(kN)50 (5.0t)
Lifting Force (Head)Unavailable
Stroke (mm)63
Height (mm)44 to 107
Claw LenghtxW (mm)75x75
Main Body Height (mm)243 to 306
AccessoriesHandle, Ratchet Handle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-By attaching the slide rest to the hydraulic jack with claw, improves efficiency of the position adjustment of up and down, and back and forth.
-Since it slides smoothly within the range of 100mm, horizontal movement after lifting up is possible.
-Since push and return are a screw mechanism with a ratchet handle, fine adjustment is possible.
-The handle is rotation type.
-Handle-Ratchet Handle

Ulasan Produk

Tidak ada ulasan