Sankyo Crack Chaser Line Cut

Sebelum PPN:
Rp4.399.900
Spesifikasi
Outer DiameterxBlade ThicknessxHole Diameter (mm)90x10.0x10
Tip Height (mm)10
Maximum Working Rotation Speed (rpm)14500
Groove Width (mm)10
Base Metal MaterialsTool Steel
Tip MaterialDiamond Abrasive Grains, etc.
Purpose of UseFor joint inserting processes of concrete and mortar, etc. Base groove processing for cracks of concrete and mortar.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Screw-in type for easy mounting on the tool while reducing wobbling.
-Enables cutting along complicated cracks because the diameter is small.
-For joint inserting processes of concrete and mortar, etc.
-Base groove processing for cracks of concrete and mortar.

Ulasan Produk

Tidak ada ulasan