MIZUMOTO Long Sink Pin Type D-Shackle (Segel D)

Sebelum PPN:
Rp439.900
Spesifikasi
Dimensions d (mm)12
L (mm)96
B (mm)24
D (mm)24
Screw DiameterW1/2
Working Load (kN)4.12
MaterialStainless Steel (SUS304)
Purpose of UseSuitable for connection of chain/wire/rope, etc., and joint of terminal metal fittings.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-The length of shackle is longer than that of conventional shackles, enabling various uses.
-The protruded part(where being pinched)has been removed from the shackle, preventing a rope, etc. from getting caught.
-Suitable for connection of chain/wire/rope, etc, and joint of terminal metal fittings.

Ulasan Produk

Tidak ada ulasan