NITTO SPV Tape

Sebelum PPN:
Rp3.099.900 - Rp3.799.900
Spesifikasi
ColorLight Blue
Thickness (mm)0.06
Viscosity (N/mm)1.3/10
Base MaterialPolyethylene
Adhesive MaterialsAcrylics

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Organic solvent-less surface protection material which uses water based adhesive and is developed for metal plates such as stainless steel.
-Excellent in low temperature adhesion.
-Organic solvents are not used from the production stages as an action of environment protection.
-Surface protection of stainless steel and aluminum plates during transportation and light processing.

Ulasan Produk

Tidak ada ulasan